PASS & SEYMOUR AC2F20BK 20 mtr 18Gbps Active Optical (AOC) HDMI Fiber Cable
Description
Unlike copper HDMI cables that are distance-limited to 7 meters, the 18 Gbps Active Optical (AOC) HDMI Cables from Legrand reliably distribute high definition HDMI signals up to 75 meters.
Specifications
| Brand Name | On-Q | Sub Brand | On-Q |
| Item Name | HDMI Fiber Cable | Type | Active Optical |
| Wire Gauge Size | 30 AWG | Voltage Rating | 5 V |
| Conductor Material | Tinned Copper | Length | 65.6 ft |
| Jacket Material | Black CMP-OF | Jacket Color | Black |
| Number of Conductors | 19 | Outside Diameter | 0.224 x 0.142 in |
| Attenuation | dB/50 ft at 1 - 100 MHz | Data Transfer Rate | 18 Gbps |
| Terminal Connection | 19-Pin | Resistance | 100 MO/km at 68 deg F |
| Temperature Rating | 32 - 122 °F | Environmental Conditions | 5 - 85% Non-Condensing Relative Humidity |
| Standards | UL Listed, RoHS Compliant, CMP-OF | Application | For Residential Use |
| UPC | 804428432296 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - 10 |