The vertical design of this high quality insert makes punchdown termination easy. The insert is for use in all Keystone wall plates and is available in multiple colors, as well as convenient contractor packs.FEATURES AND BENEFITS:• RoHS Compliant• High quality insert for use in multimedia wallplates• Rear retention caps ensure secure wire termination• Vertical design for easy punchdown termination• T568A and T568B wiring labels included• Meets Category 5e described in TIA/EIA-568-B.2• Insertion and extraction life is 750 Cycles Min• Jack housing is high-impact, flame resistant plastic, UL 94V-0• Spring wire is phosphor bronze alloy plated with 50 micro-inch of gold over 100 micro-inches of nickel

PASS & SEYMOUR WP3450WH Category 5e RJ45 Keystone Connector, White
Description
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Keystone Connector | Type | RJ-45 8(8) Female, T568-A/B Wiring, Plug, M20 |
Cable Type | Category 5E | Number of Positions | 8 |
Termination Style | Insulation Displacement | Color | White |
Cable Size | 22-24 AWG | Number of Contacts | 8 |
Voltage Rating | 1000 VRMS | Amperage Rating | 1.5 A at 20 °C |
Contact Resistance | 20 mO | Material | Phosphor Bronze Alloy Plated with 50 µin of Gold over 100 µin of Nickel |
Finish | Molded Plastic Chemically Etched with Diamond Core | Insertion Loss | 0.01 - 0.4 dB |
Insulation Resistance | 500 MO | Plug Retention Force | 30 lb |
Temperature Rating | 14 - 140 °F, -40 to 158 °F | Dimensions | 0.67 x 0.76 x 1.18 in |
Environmental Conditions | 0 - 93% RH Non-Condensing | Standards | CSA, cULus, RoHS, ANSI/UL 1863, Flame-Retardant Plastic UL 94V-0 |
Application | Residential, for Round Cable, Flat Cable, Solid Core | UPC | 804428024873 |
Packages
20 - UNIT - (20) |