
LUTRON PHPM-PA-120-WH 16Amp 120V 1 Pole Grafik Eye Power Module, White
Description
Phase-adaptive power module provides capability for a zone on a GRAFIK Eye® control unit (or other product) to dim a fully loaded circuit of lighting. May be used to control incandescent, electronic low-voltage, magnetic low-voltage and neon/cold cathode lighting sources, as well as Lutron® Tu-Wire® fluorescent dimming ballasts. Automatically selects leading-edge or trailing-edge dimming for low-voltage transformers. Provides power and dimming for one zone. Not for use with non-dim loads.
Specifications
Brand Name | Lutron | Item Name | Power Module |
Type | Phase-Adaptive | Voltage Rating | 120 VAC Input/Output |
Material | Plastic | Color | White |
Frequency Rating | 50 - 60 Hz | Dimensions | 61 mm L x 160 mm W x 129.5 mm in H |
Mounting | Surface or Recess | Temperature Rating | 0 - 40 °C |
Standards | UL Listed, CSA, NOM Certified, RoHS Compliant | Application | For Indoor Use, Lighting Control |
UPC | 027557533881 |
Packages
1 - UNIT - 1 |