The Scotch® Electrical Insulating Varnished Cambric Tape 2510 is a 7-mil (0.18 mm) thick, premium-grade varnished cambric tape that's suitable for insulating bus bars, motor leads, and service drop connections. The electrical properties of the tape remain stable in a temperature range of 32°F to 221°F (0°C to 105°C).

3M CANADA 2510-VCT-2X36 2in x 36yd Scotch® Electrical Insulating Varnished Cambric Tape
Description
Specifications
Brand Name | 3M | Sub Brand | Scotch® |
Item Name | Electrical Insulating Varnished Cambric Tape | Type | Premium-Grade |
Width | 2 in | Length | 36 yd |
Thickness | 7 mil | Backing Material | Cloth |
Color | Yellow | Dielectric Strength | 800 V/Mil |
Tensile Strength | 7150 lb/in | Temperature Rating | 32 - 221 °F |
Application | For Insulating Bus Bars, Motor Leads and Service Drop Connections | UPC | 054007107118 |
Packages
1 - UNIT - 1 |