Abbotsford
mmm7624t110

3M CANADA 7624-T-110 3M™ Cold Shrink QT-III Termination Kit

Price $1,081.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:7624-T-110

Description

3M™ Cold shrink QT-III terminations offer easy installation and reliable performance when terminating indoor and outdoor medium voltage cable. The unique step-core design combined with the built in Hi-K stress control and silicone sealing compounds means simpler installation on all types of cable. It has UV stability and track and erosion resistance. Plus its Hi-K stress control design delivers excellent BIL performance and lower surface stress resulting in a more compact termination. Through superior engineering, 3M™ Cold shrink QT-III terminations deliver maximum performance.

Specifications

Brand Name 3M Item Name Cold Shrink Termination Kit
Type QT-III Voltage Rating 5000/8000/15000 V
Conductor Size 250 kcmil, 300 kcmil, 350 kcmil, 4/0 AWG, 400 kcmil, 450 kcmil, 500 kcmil, 600 kcmil, 700 kcmil, 750 kcmil For Use With Connection of Paper with Plastic Insulated Cables
Standards IEEE Standard Application For Indoor Non-Skirted
UPC 054007417613

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok