Abbotsford
MMMHDCW55151000

3M CANADA 39.4 inch 3M Wraparound Heat Shrink Cable Repair Sleeve, Black

Price $240.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:HDCW55/15-1000

Description

3M™ Wraparound heat shrink cable repair sleeve is designed to repair damaged cable sheaths. It is also suitable for use with cable joints and as additional corrosion protection on undamaged cables.

Specifications

Brand Name 3M Item Name Heat Shrink Wrap Sleeve
Type UV Resistant Inner Diameter Expanded 55 mm
Inner Diameter Recovered 15 mm Length 1000 mm
Material Polyolefin Temperature Rating -30 to 130 °C
Color Black For Use With 3/0 AWG, 4/0 AWG, 250 kcmil, 300 kcmil, 350 kcmil, 400 kcmil Wire Sizes
Standards ANSI C119.1 Application For Cable Joints
UPC 001895590887

Packages

5 - UNIT - (5)