mmmscf112x5

3M CANADA 1.5 inch x 60 inch 3M Scotchfil Electrical Insulation Putty, Black

Availablefor Backorder
Price $32.51 / EA
Qty EA
Manufacturer:3M CANADA
Manufacturer #:SCOTCHFIL

Description

Black electrical grade, rubber-based, self-fusing insulating putty is supplied in tape form. Can be wrapped, stretched or molded around irregular shapes for quick, smooth insulation build-up. Use 3M™ Scotchfil™ Putty to insulate connections up to 600 V and to round out high-voltage connections to gear, smooth bus bar irregularities and make a moisture seal at ground wire exits in high-voltage splices.

Specifications

Brand Name 3M Item Name Electrical Insulation Putty Tape
Type Self-Fusing Length 60 in
Width 1-1/2 in Thickness 125 mil
Material Rubber Color Black
Backing Material Ethylene Propylene Rubber Dielectric Strength 575 V
Temperature Rating 0 - 80 °C Standards ASTM D4388, D4325, NEMA Type 1, 2 and 3, HH-I-553C
UPC 054007417507

Packages

1 - UNIT - 1 4 - UNIT - (4)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok