![mmmscf112x5](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11593178.jpg?preset=medium)
3M CANADA 1.5 inch x 60 inch Scotchfil Electrical Insulation Putty, Black
Description
Black electrical grade, rubber-based, self-fusing insulating putty is supplied in tape form. Can be wrapped, stretched or molded around irregular shapes for quick, smooth insulation build-up. Use 3M™ Scotchfil™ Putty to insulate connections up to 600 V and to round out high-voltage connections to gear, smooth bus bar irregularities and make a moisture seal at ground wire exits in high-voltage splices.
Specifications
Brand Name | 3M | Item Name | Electrical Insulation Putty Tape |
Type | Self-Fusing | Length | 60 in |
Width | 1-1/2 in | Thickness | 125 mil |
Material | Rubber | Color | Black |
Backing Material | Ethylene Propylene Rubber | Dielectric Strength | 575 V |
Temperature Rating | 0 - 80 °C | Standards | ASTM D4388, D4325, NEMA Type 1, 2 and 3, HH-I-553C |
UPC | 054007417507 |
Packages
4 - UNIT - (4) |