Abbotsford
MMMSCOTCHKOTE

3M CANADA SCOTCHKOTE-FD 15oz. 3M™ Scotchkote™ Electrical Coating

Price $70.84 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:SCOTCHKOTE-FD

Description

The 3M™ Scotchkote™ Electrical Coating FD is a fast drying sealant that is designed to improve the weather resistance of taped splices.

Specifications

Brand Name 3M Sub Brand Scotchkote™
Item Name Fast Drying Electrical Coating Container Type Can
Container Size 15 oz Form Liquid
Color Dark Brown Specific Gravity 0.87
Odor/Scent Sharp Solvent Temperature Rating 105 °C
Flash Point -4 °F Standards RoHS Compliant
Application For Resist Moisture and Corrosion UPC 051128601518

Packages

10 - UNIT - (10)