NESCO 1-1/2 inch Two-Screw Bridgeport Connector Metal Clad
Description
Recommended cable types for use with steel or aluminium interlocked metal clad cable 1.25 to 1.5 inch.
Specifications
| Brand Name | Nesco | Item Name | Two Screw Strap Connector |
| Type | Straight, Large | Trade Size | 1-1/2 in |
| Connection | External Threaded | Material | Die-Cast Zinc |
| Color/Finish | Zinc Plated |
Packages
| 5 - UNIT - (5) | 25 - UNIT - 25 |