22 watt - LED HID Replacement; 5000K; Medium base; 100-277 volts.FEATURES:• High Lumen Omni-directional LED for Industrial / Commercial applications• Replaces HID, CFL, and Incandescent• Ballast by-pass - Direct wire only 100V - 277V• UL approved for totally enclosed fixtures• Damp location - IP65 rated• For outdoor & indoor use• Base up, base down or horizontal operation• Emits no UV light / Contains no mercury (Hg)• 5 year limited warranty• cULus listed

SATCO LIGHTING S29391 22W 100-277V 5000K Hi-Pro LED HID Replacement Lamp, Natural Light
Description
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED HID Replacement | Type | Universal |
Bulb Overall Shape | Corncob | Designation | 22W/LED/HID/5000K/100-277V/E26 |
Bulb Base | E26 Medium | Power (Wattage) | 22 W |
Lumens | 2950 lm | Color Temperature | 5000 K |
Average Life | 50000 hr | Light Color | Natural |
Beam Angle | 300° | Voltage Rating | 100 - 277 V |
Bulb Color/Finish | White | Dimmable | No |
Temperature Rating | -20 to 40 °C | Incandescent Equivalent Wattage | 150 W |
Height | 8-1/2 in | Width | 6 in |
Maximum Overall Length | 7.56 in | Standards | cULus Listed |
Application | For Damp Locations | UPC | 045923293917 |
Packages
1 - UNIT - 1 |