SIEMENS CANADA BE230 30Amp 2-Pole 120/240VAC 30mA Type BLE Bolt-On Ground Fault Equipment Protection Circuit Breaker
Description
Provides protection of equipment from damaging line-to-ground faults currents. De-energizes the circuit for all ungrounded conductors of the circuit.
Specifications
| Brand Name | Siemens | Sub Brand | Panelboards |
| Type | BL | Number of Poles | 2 |
| Interrupt Rating | 10 AIC | Amperage Rating | 30 A |
| Voltage Rating | 120/240 V | Trip Range | Thermal Magnetic |
| Actuator | N/A | Auxiliary Contacts | N/A |
| Frame | N/A | Trip Type | N/A |
| Standards | UL/CSA | Application | Electrical Distribution |
| UPC | 783643274129 |
Packages
| 1 - UNIT - 1 |