Abbotsford
SIESE221

SIEMENS CANADA SE221 30A 240V 2-Poles Fusible General Duty Safety Switch

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:SE221

Description

SE SwitchesCSA Certified under file #13076Construction grade switchCompact load break switch rated for service entrance applications at 240VType 1 enclosure for indoor applicationsSolid neutral bonded to the enclosureDoor padlock provisionSE switches will accept the following CSA/UL class fuses: Class H, Class K, Class R (Adapter kits are required) and Class T (Adapter kits are required)Manufactured in Canada for quick delivery and easy access to replacement partsDimensions and knockout diagrams

Specifications

Brand Name Siemens Sub Brand Disconnect Switches
Item Name Service Entrance Switch Type Toggle
Voltage Rating 240 V Amperage Rating 30 A
Phase 1 Number of Poles 2
Contact Configuration DPST Connection Type Screw
Housing Material Steel Mounting 4-Hole Front
NEMA Rating NEMA 1 Standards CSA C22.2 No. 4
Application For A2/A3 Fuses UPC 662862002815

Packages

1 - UNIT - 1