Abbotsford
stndslls1aa3cbz

STANPRO 69236 20W 120V DSL-L Series Dual Head LED Security Light, Bronze

Inventory
Unavailable for order at Abbotsford
Manufacturer:STANDARD
Manufacturer #:69236

Description

The DSL series features a built-in dusk to dawn sensor which allows to turn on the lights at dusk and turn off the light at dawn and a motion sensor that allows setting the lights to turn ON when motion is detected. These features assures the area is well lit and provides added security at night. Offering superior performance while improving on energy savings, this fixture is ideal for walkways, yards, driveways, patios, parking lots and loading docks.

Specifications

Brand Name Stanpro Item Name Dual Head LED Security Light
Voltage Rating 120 VAC Fixture Wattage 20 W
Lamp Type LED Housing Finish Bronze
Amperage Rating 0.18 A Average Life 50000 hr
Color Temperature 3000/4000/5000 K Color Rendering Index (CRI) 80
Lens Type Frosted Glass Lumens 1712 - 1974 lm
Mounting Type Surface, Wall Housing Material Die-Cast Aluminum
Dimensions 8 in W x 6 in D x 9 in H Standards cETLus Listed, IP65, IK06
UPC 069549025677

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought