Abbotsford
pas1595trbk

PASS & SEYMOUR 1595TRBK 15Amp 125V NEMA 5-15R Trademaster Spec Grade Tamper-Resistant Duplex GFCI, Black

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:1595TRBK

Description

GFCI Tamper-Resistant Receptacle, 10kA SCCR, 15A 125VAC. Protects children: patented shutter system helps prevent improper insertion of foreign objects. SafeLock™ Protection: if critical components are damaged and ground fault protection is lost, power to receptacle is disconnected. Prevents line-load reversal miswire: no power to the face or downstream receptacles if wired incorrectly. Exceeds UL943 voltage surge requirements; survives 100x the required UL 3kA/6kV voltage surge test cycles. Trip indicator light (red LED). Side or internal screw-pressure-plate back wire with #10 – #14 AWG solid or stranded copper wire. Two back wire holes per terminal. Ground screw has a back wire clamp for easy installation. 1/4" thinner than competitors’ GFCIs; leaves more room for wires in the box. Mounting screws are shipped captive in the device and wall plate for easier installation. High-impact-resistant thermoplastic construction. Extra-long strap. Button colors match the device face. Dual-direction test and reset buttons. Class A rated GFCI. Supplied with matching TP26 nylon wall plate. Tri-drive screws.

Specifications

Brand Name Pass & Seymour Sub Brand TradeMaster, SafeLock
Item Name GFCI Duplex Receptacle Type Decorator, Tamper-Resistant
Grade Specification Voltage Rating 125 V
Amperage Rating 15 A Connection Type Screw Terminal
Short Circuit Rating 10 kA NEMA Rating NEMA 5-15R
Conductor Size 14-10 AWG Material Thermoplastic
Color Black Finish Matte
Frequency Rating 50/60 Hz Mounting Type Flush
UPC 785007243611

Packages

1 - UNIT - 1 10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok