Boot for 20/30 Amp Locking Connector, Black.FEATURES AND BENEFITS:• Quality Materials• Durable• Time-tested design• UN SPSC: 39121403• Special Features: Weatherproof• Height (US): 2.81"• Length (US): 5.55"• Amps: 20A/30A
Boot for 20/30 Amp Locking Connector, Black.FEATURES AND BENEFITS:• Quality Materials• Durable• Time-tested design• UN SPSC: 39121403• Special Features: Weatherproof• Height (US): 2.81"• Length (US): 5.55"• Amps: 20A/30A
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Boot | Material | Consult the Factory |
Color | Black | Dimensions | 5.55 in L x 2.81 in H |
Type | Device Mounted, Weather-Proof | Amperage Rating | 20/30 A |
For Use With | 20/30 A Turnlok Locking Connectors | Standards | None |
Application | For Industrial | UPC | 785007203103 |
1 - UNIT - 1 | 10 - UNIT - 10 |