Abbotsford
phi7mr16led830f35dim

SIGNIFY 573899 7W 12V 3000K MR16 Dimmable LED Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:573899

Description

Philips LED MR-16 lamps with single optic technology provide the look and color quality of traditional halogens while using a fraction of the energy. A perfect fit for spot lighting, they are compatible with most existing fixtures with MR16 GU5.3 holders and are designed as a retrofit replacement for halogen or incandescent spots.

Specifications

Brand Name Philips Lighting Item Name MR16 LED Lamp
Designation 7MR16/LED/830/F35/DIM 12V 10/1FB Bulb Shape MR16
Bulb Base GU5.3 Power (Wattage) 7 W
Lumens 515 lm Color Temperature 3000 K
Average Life 25000 hr Light Color White
Color Rendering Index (CRI) 80 Beam Angle 35°
Voltage Rating 12 VAC Amperage Rating 650 mA
Dimmable Yes Temperature Rating 90 °C
Incandescent Equivalent Wattage 50 W Diameter 1.97 in
Height 2.047 in Width 1.771 in
Application General Lighting, Indoor use, Dry Locations UPC 046677573898

Packages

10 - UNIT - (10) 8160 - SKID - 8160