SIGNIFY 569335 100W 120V T3 Halogen Lamp, Clear
Description
Specifications
| Brand Name | Philips Lighting | Item Name | Halogen Lamp |
| Bulb Overall Shape | Double-Ended | Bulb Shape | T3 |
| Wattage | 100 W | Lumens | 1750 lm |
| Color Temperature | 2900 K | Average Life | 2000 hr |
| Light Color | Soft White | Voltage Rating | 120 V |
| Dimmable | Yes | Application | For Indoor and Outdoor Applications |
Packages
| 12 - UNIT - (12) |