Smoke alarm for the Kidde wireless alarm system, enables families to quickly install an interconnect smoke alarm system throughout their home without the mess of rewiring or costly labour. When one alarm sounds, all the alarms sound.

KIDDE CANADA 900-0201-003 Battery Operated Wireless Interconnect Smoke Alarm
Description
Specifications
Brand Name | Kidde | Sub Brand | Kidde |
Item Name | Smoke Alarm | Type | Battery Operated |
Sensor Type | Ionisation | Mounting Type | Surface, Wall |
Audible Alert | Yes | Display | Flashing LED |
Battery Type | (3) AA | Loudness | 85 DB At 10 FT |
Color | White | Dimensions | 5.7 in dia x 30 mm W x 1.18 in D |
Operating Temperature | 40 - 100 °F | Environmental Conditions | Up to 85% Relative Humidity |
Warranty | 10 yr Limited | Includes | Special Mounting Bracket, 3 AA Batteries |
Standards | cUlL Listed | UPC | 047871072255 |
Packages
1 - UNIT - 1 | 3 - UNIT - (3) |