Abbotsford
ruhxt411l

THERMON XT411-L 600VAC XT-411 Defender Explosion-Proof Thermostat

Price $403.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:THERMON
Manufacturer #:XT411-L

Description

Ruffneck Defender XT-411 is engineered for use in the most demanding applications such as drilling rigs, utilidors and compression stations where high vibration, dirt, moisture, fluctuating power and high impact conditions exist. It is considered the most robust and trouble free thermostat in the market due to its solid construction. The thermostat is for heating only and is suitable for ventilation systems in demanding industrial applications. It is designed for use in hazardous locations where specific explosive gases or dusts are present. The Ruffneck Defender® XT-411 is the only available explosion-proof thermostat for line voltage or pilot duty for up to 600 VAC.

Specifications

Brand Name Caloritech Item Name Thermostat
Type Explosion-Proof, Feed-Through Control Range 5 - 30 °C
Switch Type SPST Voltage Rating 480 - 600 V
Amperage Rating 22 A Dimensions 159.5 mm W x 150.2 mm D x 197 mm H

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok