Single AM/FM tuner with RDS. Works with c-series multi-room systems. 6 banks of 6 presets. Half rack width for side by side installation. Built-in 110-240 VAC power supply. Pair rack-mount ears included.

RUSSOUND 2410-533662 110-240VAC at 50-60Hz 35W ST1 Single Am/Fm with RDS Smart Tuner
Description
Specifications
Brand Name | Russound | Item Name | AM/FM Tuner with RDS |
Type | Single, Smart | Voltage Rating | 110 -240 VAC |
Dimensions | 8-1/2 in W x 10-1/2 in D x 1-3/4 in H | Series/Model | ST1 |
Power Rating | 35 W | For Use With | MCA Series Controllers |
Includes | Rack Mount Ears | Standards | CE |
Packages
1 - UNIT - 1 |