The T&B Industrial strapping series is designed to provide solutions to fix RIGID Steel Conduit in wall & ceiling offered for various sizes of conduits in single hole models. It is made of Cast Iron, Steel galvanized or molded aluminium offer crush & corrosion resistance and are UL - CSA approved.

ABB 1/2 inch T&B Pipe Strap (Malleable Iron)
Description
Specifications
Brand Name | ABB | Sub Brand | Pass & Seymour |
Item Name | Pipe Strap | Type | Single Shape |
Trade Size | 1/2 in | Material | Malleable Iron, Zinc |
Color/Finish | Nickel Plated | Mounting Type | Screw Hole |
Standards | CSA Certified | Application | Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface |
UPC | 785007127607 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 | 500 - UNIT = 500 | 3500 - UNIT = 35000 |