ABB 54970BE Color-Keyed® Copper One-Hole Lug - Straight Long Barrel, Purple 54
Description
Color-Keyed® one hole lug with long barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. 1/2 inch bolt is used and the lug is used for 600 V to 35 kV applications.
Specifications
| Brand Name | ABB | Sub Brand | Color-Keyed® |
| Item Name | Compression Lug | Type | Long Barrel |
| Conductor Size | 4/0 AWG | Number of Holes | 1 |
| Stud Size | 1/2 in | Barrel Length | Long |
| Color Code | Purple | Material | Copper |
| Voltage Rating | 35000 V | Barrel Type | Long, Straight |
| Die Code | 54 | Finish | Tin Plated |
| Standards | UL File Number E9809 | UPC | 786210898292 |
Packages
| 1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 | 7200 - UNIT = 72000 |