Abbotsford
tabsp8dl

ABB 5/8 inch11 inch x 1 1/2 inch Blackburn Long Stud Double Service Post Connector

Price $272.2930 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SP8DL

Description

Long stud service post connector is designed for applications including steel structure, fence post or transformer grounding involving one or two cables. Service Posts can also be used to tap one or two cables from bus bar. Bolts and nuts are of the traditional Blackburn® hex design for easy installation.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Service Post Connector Type Mechanical Grounding, Double
Conductor Size 4/0-2 AWG Stranded, 4/0-1 AWG Solid Material Bronze Bolt
Standards UL File Number E9809 Application For Copper to Copper Connections, for Grounding of Steel Structures or Transformers Using One or Two Cables, for Tapping One or Two Cables from Bus Bar
UPC 783786805358

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = 100 4800 - UNIT - 4800
This website uses cookies to ensure you get the best experience on our website. Read more
Ok