Intelligent parking lot controller. Dual 125 VAC, AC supply, 20 A RMS, 60 Hz circuit operation, resistive loads only. 240 VAC single-phase split circuit with neutral, 208 VAC line-to-line 3-phase with neutral.

VANTERAORPORATED M210-D Intelligent Parking Lot Controller
Description
Specifications
Brand Name | IPLC | Item Name | Intelligent Parking Lot Controller |
Type | Dual Circuit | Voltage Rating | 125 VAC |
Amperage Rating | 20 A | Frequency Rating | 60 Hz |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) |