Abbotsford
ykldsxf1led250km4

ACUITY 213PE5 42W 120-277V 5000K D-Series Size 1 LED Flood Luminaire, Dark Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:213PE5

Description

Incredible output and compact size, the D-Series LED Floodlight, Size 1, now offering up to 5,600 lumens and seven unique optical distributions, can be effortlessly concealed providing a versatile floodlight for architectural, landscape, and sign lighting applications. The DSXF1 is designed with advanced LED technology and precision-engineered optics to replace 70W to 150W metal halide delivering outstanding optical control, uniformity, and even illumination. The superior efficacy of the DSXF1 results in remarkable energy and maintenance savings.

Specifications

Brand Name Acuity Brands Item Name LED Flood Light
Type Symmetric Voltage Rating 120 - 277 VAC
Fixture Wattage 41 W Lamp Type LED
Housing Finish Bronze, Matte Color Temperature 5000 K
Lumens 4088 lm Enclosure Type IP65, Class II
Housing Material Aluminum Dimensions 198 mm L x 224 mm W x 80 mm H
Includes Control Unit

Packages

1 - UNIT - 1 4 - UNIT - (4)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok