Abbotsford
DALFGM6CCWH

DALS LIGHTING 6-inch 14W Pivot Series Flat Gimbal LED Downlight, White

Price $50.60 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DALS LIGHTING
Manufacturer #:FGM6-CC-WH

Description

Flat Gimbal Recessed. Every fixture includes a junction box with integrated dimmable driver. Can be daisy chained. Superior LED performance and lifespan. 90° tilting, 360° rotation. Minimal heat emission. Aluminum construction.

Specifications

Brand Name DALS Lighting Item Name LED Recessed Downlight
Type Airtight, Dimmable, Linkable, Swivel Voltage Rating 120 V
Fixture Wattage 14 W Lamp Type LED
Ceiling Opening 6-1/4 in Housing Material Aluminum
Series FGM6-CC Beam Angle 40°
Recessed Trim Type 6 in Flat Gimbal Average Life 50000 hr
Color Temperature 2700/3000/3500/4000/5000 K Color Rendering Index (CRI) 90
Lumens 1050 lm Delivered, 1200 lm LED Mounting Type Recessed
Housing Finish White Dimensions 6-15/16 in dia x 1-5/16 in H
Special Features Triac Dimming For Use With Dals SM-DIMSW, Leviton IPE04-1LZ, Leviton VPE06-1LZ, Lutron DVELV-300P, Lutron MACL-153M, LUTRON SELV-300P Dimmers
Includes Junction Box with Integrated Dimmable Driver Standards ASTM E283-04, IC Rated, cETLus Listed, Wet Location Listed
UPC 775902019183

Packages

1 - UNIT - 1