PASS & SEYMOUR WP3450-BR Category 5e RJ45 Keystone Connector, Brown
Description
The vertical design of this high quality insert makes punchdown termination easy. The insert is for use in all Keystone wall plates and is available in multiple colors, as well as convenient contractor packs.FEATURES AND BENEFITS:• RoHS Compliant• High quality insert for use in multimedia wallplates• Rear retention caps ensure secure wire termination• Vertical design for easy punchdown termination• T568A and T568B wiring labels included• Meets Category 5e described in TIA/EIA-568-B.2• Insertion and extraction life is 750 Cycles Min• Jack housing is high-impact, flame resistant plastic, UL 94V-0• Spring wire is phosphor bronze alloy plated with 50 micro-inch of gold over 100 micro-inches of nickel
Specifications
| Brand Name | On-Q | Sub Brand | On-Q |
| Item Name | Keystone Connector | Type | RJ45, Female |
| Cable Type | Category 5E | Number of Positions | 8 |
| Termination Style | A/B, Insulation Displacement | Color | Brown |
| Cable Size | 24 - 22 AWG | Number of Contacts | 8 |
| Voltage Rating | 1000 V RMS | Amperage Rating | 1.5 A |
| Contact Resistance | 20 mO (Max, Spring Wire Contact) | Material | Phosphor Bronze |
| Finish | Molded Plastic Chemically Etched with Diamond Core Finish, Sn Alloy Plated, Gold and Nickel Plated Spring Wire | Insertion Loss | 0.01 - 0.4 dB (Typical) |
| Insulation Resistance | 500 MO | Plug Retention Force | 30 lb |
| Temperature Rating | 14 - 140 °F | Dimensions | 0.67 x 0.76 x 1.18 in |
| Environmental Conditions | 0 - 93% RH Non-Condensing | For Use With | Round, Flat and Solid Core Cables |
| Standards | cULus Listed, CSA Certified, ANSI/UL 1863, UL 94-V0 Flammability Rating, RoHS Compliant | Application | Residential use |
| UPC | 804428024880 |
Packages
| 20 - UNIT - (20) | 120 - SKID - 120 | 8640 - SKID - 8640 |