LITELINE 6-inch 16W 5CCT SlimLED Original Color Selectable Recessed Downlighting, White
Description
A slender, low-profile downlight that not only excels in performance but also makes residential installation a breeze. This downlight solution offers impressive light output, energy efficiency and a modern, streamlined design. Made to excel even in wet locations.
Specifications
| Brand Name | Liteline | Sub Brand | SlimLED |
| Item Name | LED Recessed Fixture | Type | Triac Dimmable, Slim |
| Lamp Type | LED | Ceiling Opening | 6 in |
| Housing Material | Aluminum | Color Temperature | 2700/3000/3500/4000/5000 K |
| Color Rendering Index (CRI) | 90 | Lens Type | PMMA |
| Lumens | 1200 lm | Housing Finish | White |
| UPC | 662243207907 |
Packages
| 1 - UNIT - 1 |