Abbotsford
mil269626

MILWAUKEE TOOL 2696-26 M18™ Cordless 6-Tool Combo Kit

Price $948.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2696-26

Description

The M12™ Force Logic™ press tool is the single lightest press tool in the market today and represents a new level in portability and accessibility around installed pipe. Featuring a one-handed, in-line design. Operate nearly anywhere you can fit your arm. Utilizing Milwaukee® Redlink™ electronics, monitors the force output to ensure quality connections and provide the user peace of mind by visually indicating both a secure connection and when the tool needs calibration. Featuring the best calibration standard in the industry, the tool only require service every 32000 crimps. this allows users up to 4x more connections between services, keeping the tool on the jobsite up to 4x longer than competitive units. When used with M12™ force logic press jaws this tool delivers quality press connections on all major fitting brands including Viega®ProPress™ systems, Elkhart® APOLLOXPRESS™ and Grinnell® G-press copper systems. Powered by the M12™ Redlithium battery means this is the only press system where you can cut, fasten and connect on one system.


Includes: one contractor bag, one M18 compact in. hammer drill/driver (2607-20), one M18 SAWZALL reciprocating saw (2621-20), one M18 6 in. circular saw (2630-20), one M18 in. hex impact driver (2656-20), one M18 cordless 4-1/2 in. cut-off/grinder (2680-20), one M18 LED work light (2735-20), two M18 REDLITHIUM 3.0 Ah xc extended capacity battery (48-11-1828), one M18 and M12 multi-voltage charger (48-59-1812)

M18 compact 1/2 in. hammer drill/driver 4-pole frameless motor delivers 500 in. lbs. of torque and up to 1,800 RPM

All-metal gear case and in. metal chuck: provide maximum impact and shock durability

M18 SAWZALL reciprocating saw delivers unmatched durability, speed and run-time

Stroke length 1-1/8 in.

M18 cordless lithium-ion 6 in. circular saw that is designed to provide powerful lightweight cutting for a variety of applications including plumbing, electrical, framing, finishing and carpentry

Electronic brake stops blade quickly

M18 cordless 1/4 in. hex impact driver delivers up to 2,750 RPM, 3,450 IPM and 1,500 in./lbs. of fastening torque for class-leading performance

Milwaukee 4-1/2 in. cut-off/grinder (2680-20) delivers maximum power when cutting or grinding, the 2680-20 is the only cordless cut-off grinder in the market to provide the user-preferred paddle switch for comfort and ease-of use when operating in various positions

M18 cordless 4-1/2 in. cut-off grinder has 4-pole motor that delivers 9000 RPM

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name 6-Tool Combo Kit Type Cordless
Includes (1) Contractor Bag, (1) 2607-20 M18 Compact 1/2 in Hammer Drill/Driver, (1) 2621-20 M18 Sawzall Reciprocating Saw, (1) 2630-20 M18 6-1/2 in Circular Saw, (1) 2656-20 M18 1/4 in Hex Impact Driver, (1) 2680-20 M18 Cordless 4-1/2 in Cut-Off/Grinder, (1) 2735-20 M18 Work Light, (1) 48-11-1828 M18 Redlithium XC Extended Capacity Battery, (1) 48-59-1812 M18 and M12 Multi-Voltage Charger Standards ETL, UL Listed, CSA Certified
UPC 045242273317

Packages

1 - UNIT - 1