Abbotsford
mil48228447

MILWAUKEE TOOL 48-22-8447 PACKOUT™ Multi-Depth 3-Drawer Tool Box

Price $278.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8447

Description

The PACKOUTâ„¢ Multi-Depth 3-Drawer Tool Box has a 50lbs weight capacity and a locking security bar that allows you to padlock the drawers closed keeping them securely shut during transport. As part of our PACKOUTâ„¢ Modular Storage, the 3-Drawer Tool Box allows you to customize your storage system for easy transportation and organization of tools and accessories. This portable tool box with drawers is constructed with impact-resistant polymers, all-metal ball-bearing slides, and metal-reinforced corners for ultimate jobsite durability. The Multi-Depth 3-Drawer Tool Box also allows you to customize your drawer layout with Quick-Adjust Dividers (includes 3 set of dividers). Our PACKOUTâ„¢ Modular Storage System is the industry's most versatile and durable storage system.


Locking Security Bar

50lbs Weight Capacity

Impact Resistant Body

Internal Organization

Metal Ball Bearing Drawer Slides

Includes (3) Set of Quick-Adjust Dividers

Metal Reinforced Corners

Part of the PACKOUT™ Modular Storage System

Modular Connectivity with ALL PACKOUT™ Components

Specifications

Brand Name Milwaukee Sub Brand Packout™
Item Name Tool Box Type 3-Drawer, Multi-Depth
Height 14.3 in Width 22.2 in
Depth 16.3 in Material Polypropylene
Color Black, Red Locking System Padlock
Weight 23.5 lb Includes (3) Quick-Adjust Dividers
Application Tool Storage Applications UPC 045242753130

Packages

1 - UNIT - 1