Abbotsford
phiicn4s5490c2lsg35m

PHILIPS LIGHTING 119404 120-277V Philips Advance Centium Electronic Fluorescent Ballast, Black

Price $106.05 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:119404

Description

No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide variety of applications.

Specifications

Brand Name Signify Sub Brand Centium
Item Name Fluorescent Ballast Type Electronic
Ballast Wattage 54 W Voltage Rating 120 - 277 V
Number of Lamps 4 Lamp Type T5 HO
Power Factor 0.98 Start Type Programmed
Frequency Rating 50/60 Hz Conductor Size 18 AWG Solid
Thermal Protection Class I Dimensions 424.18 mm L x 43.18 W x 29.972 mm H
Standards Protection Class I UPC 781087047866

Packages

12 - UNIT - (12) 480 - SKID - 480