150mtr 18/3C FT4 Fire Alarm Cable
Description
Specifications
| Brand Name | Deca | Item Name | Fire Alarm Cable |
| Type | Aluminum Armored | Number of Conductors | 3 |
| Conductor Size | 18 AWG | Conductor Material | Copper |
| Length | 300 m | Stranded/Solid | Solid |
| Voltage Rating | 300 V | Jacket Color | Red |
| Shield Type | Unshielded | Insulation Material | PVC |
| Insulation Thickness | 0.015 in | Jacket Material | PVC |
| Jacket Thickness | 0.015 in | Weight | 33.33 lb/m |
| Temperature Rating | -20 to 105 °C | Standards | CSA C22.2 No. 208 Certified, FT-4 Rated |
Packages
| 300 - UNIT - 300 |