22/4C FT4 Unshielded Control Cable
Description
22 AWG Unshielded Multi-Conductor CMG FT4 600 Volts CSA UL, 4 conductor, black colour, 300 m spools. Stranded tinned copper conductors, SR-PVC insulation, grey PVC jacket FT-4, -20 to 105 deg C, 600 V, CSA and UL Approved. For PA systems, unbalanced intercom systems interconnecting cables, remote control circuits, low-voltage, broadcast and studio use, temperature control systems.
Specifications
| Brand Name | E.C.S. Electrical Cable Supply | Item Name | Instrument Cable |
| Number of Conductors | 4 | Conductor Size | 22 AWG |
| Conductor Material | Copper | Length | 300 m |
| Outside Diameter | 0.152 in | Stranded/Solid | Stranded |
| Number of Strands | 7 x 30 | Voltage Rating | 600 V |
| Jacket Color | Gray | Shield Type | Unshielded |
| Insulation Material | PVC | Insulation Thickness | 0.01 in |
| Jacket Material | PVC | Jacket Thickness | 0.015 in |
| Weight | 60 lb/km | Temperature Rating | -20 to 105 °C |
| Standards | CSA Certified, UL Listed, FT4 Rated | Application | For PA Systems, Unbalanced Intercom Systems Interconnecting Cables, Broadcast and Studio Use, Remote Control Circuits, Low-Voltage and Temperature Control Systems |
Packages
| 300 - UNIT - 300 |