Abbotsford
mil331822b

MILWAUKEE 3318-22B M12™ 85’ High Flex Compact Inspection Camera Kit

Price $6,429.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:3318-22B

Description

The MILWAUKEE® M12™ 85’ High Flex Compact Inspection Camera Kit features a flexible push cable providing the ability to navigate the tight bends and traps in 1.5”- 4” drain lines up to 85’ while delivering the clearest image and easiest inspections. Featuring a 20 mm self-leveling camera head, and the ability to digitally zoom up to 4X and pan, technicians can now see more in drain lines than ever before. The M12™ 85’ High Flex Compact Inspection Camera balances push and flexibility for fixture-to-branch line inspections and is equipped with multi-frequency Sonde for precise locating. The M12™ Compact Drain Line Inspection Cameras feature Milwaukee's most compact footprint for the tightest jobsite environments and maximum portability on and off the van. Powered by M12™ REDLITHIUM™ CP2.0 batteries with an internal storage system for recordings, the reel will allow the user to capture, create, and share custom photos and videos from one of the compatible Pipeline Inspection viewing devices or directly from a tablet or mobile device for faster sharing of findings. This drain line camera is also equipped with ONE-KEY™ Technology, providing you with the ability to track the tool's location, manage it in inventory, and lock the tool out to help protect your investment.


Delivers the Clearest Image, Easiest Inspections

Inspects 1-1/2” – 4” Drain Lines Up To 85’

High Flex Push Cable to Navigate Tight Bends

Equipped with Sonde for Precise Locating

Specifications

Brand Name Milwaukee Tool Sub Brand M12™
Color Black,Red Weight 10.4 lb
UPC 045242366675

Packages

1 - UNIT - 1