Abbotsford
mil48172050

MILWAUKEE 48-17-2050 5" Diamond Wet Core Bit

Price $295.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-17-2050

Description

MILWAUKEE® diamond wet core bits are designed to the highest standards, only using quality diamonds. Available in sizes 2 in. to 6 in., MILWAUKEE® diamond wet core bits are ideal for drilling holes in cured concrete with no reinforcement or with small diameter steel mesh and rebar. This bit is 15 in. in length and contains a 1-1/4 in. 7 thread.


1-1/4"-7 Thread

15" Drilling Depth

Desgined to be used Wet

Fast drilling in cured concrete with small diameter steel mesh and rebar

Specifications

Brand Name Milwaukee UPC 045242357291

Packages

1 - UNIT - 1