Abbotsford
mil48228434

MILWAUKEE 48-22-8434 Large Bin for PACKOUT™ Tilt Bin Organizer

Price $19.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8434

Description

The MILWAUKEE® Large Bin can be stored inside the PACKOUT™ Tilt Bin Organizer (48-22-8433). Constructed with an impact-resistant body, these bins are built to withstand harsh conditions. This clear bin features two label windows for easy identification and organization of all your jobsite materials. These PACKOUT™ bins can be used to organize and store small items like fittings, fasteners, bits, and more. Milwaukee® PACKOUT™ is the industry's most versatile and durable modular storage system.


Impact Resistant Body

Clear Bins: Easy Identification

Label Windows

Compatible with PACKOUT™ Tilt Bin Organizer (48-22-8433)

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Tool Sub Brand PACKOUT™
Height 3.80 in Width 7.30 in
Material Polycarbonate Color Clear
UPC 045242373185

Packages

1 - UNIT - 1