Abbotsford
mil48228183

MILWAUKEE 48-22-8183 3PC Multi-Size Zipper Pouches

Price $31.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8183

Description

Milwaukee multi-size zipper pouches feature a breathable and durable heavy duty no. 10 canvas construction, as well as a rugged metal zipper for a lifetime of use. The zipper pouches include 6 in., 8 in. and 14 in. pouches which are ideal for storing electrical tape, bits, washers, screws, hand tools, and accessories. The weather resistant stand-up base allows easy access to the pouches interior, while protecting its contents. Lastly, the hang loop allows pouches to be attached together or to other bags, which can be stored for all types of jobsites.


Breathable and durable design

Constructed of Heavy Duty No. 10 Canvas

Hang loop allows pouches to be attached together or to other bags

Includes (3) Zipper Pouches 48-22-8183

Limited Lifetime Warranty

The 14" Storage Pouch is ideal for storing extension bits, auger bits, longer hand tools, and sawzall blades

The 6" Storage Pouch is ideal for storing fasteners, electrical tape, bits, washers, and screws

The 8" Storage Pouch is ideal for storing nutdrivers, pliers, hole saws, accessories, and hand tools

Breathable and durable design

Includes 3 zipper pouches

Specifications

Brand Name Milwaukee Tool Material Canvas
Color Red UPC 045242532230

Packages

1 - UNIT - 1