Abbotsford
mil48228393l

MILWAUKEE 48-22-8393L PACKOUT™ 30oz Tumbler Lid

Price $16.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8393L

Description

The MILWAUKEE® 9/16” Flexible Cable Auger Bit 3 Piece Set provides a complete cable bit solution for wire and cable installation with a cable auger bit, foldable placement tool, and wire puller. The 9/16" x 54" Flexible Cable Auger Bit provides flexible drilling and clean holes when installing small wire systems in unreachable spaces. The screw-tip design allows for faster wood boring. The dual pull-through hole design features holes on both ends for feeding wire through drilled holes. The auger-style flute allows for faster drilling and easy chip ejection. The flexible shaft allows you to drill inside walls or between floors with greater precision and ease when installing all types of small wire systems, including computer, security, phone, and cable. The 3-FLAT SECURE-GRIP™ prevents the auger bit from slipping in the chuck. The reusable case protects the bit. This placement tool features a foldable design for compact storage and an anti-slip grip for better control while drilling. The wire puller securely pulls 1/2”-9/16” diameter cable.


All Day Hot & Cold Retention

Splash Resistant Lid

Smooth Open & Close

Dishwasher Safe

Easy Cleaning, Quick Disassembly

Designed for use with PACKOUT™ 30oz Insulated Tumblers

For use with PACKOUT™

Most Versatile, Durable Modular Storage System

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Tool Sub Brand PACKOUT™
UPC 045242858439

Packages

6 - UNIT - (6)