Abbotsford
mil50553550

MILWAUKEE 50-55-3550 Contractor Bag

Price $33.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:50-55-3550

Description

This Milwaukee soft side contractor bag is made of tough water-resistant 600 denier material. It's great for holding tools, accessories and so you have everything you need on the job site.


Extended reach for compact spaces

Provides extra storage for job site tools and accessories

Durable build for longer life

Durable zipper closure

Durable zipper closure

Specifications

Brand Name Milwaukee® Height 10.0 in
Width 11.4 in Material Tough Water Resistant 600 Denier Material
Weight 1.7 lb UPC 045242242283

Packages

1 - UNIT - 1