Abbotsford
milibsl2003

MILWAUKEE IBSL200-3 IMPERIAL BLADES™ STARLOCK™ 1-3/8" Wood Blade,

Price $43.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:IBSL200-3

Description

Imperial Blades Starlock™ 1-3/8" Wood Blade 3 Pack is composed of high carbon steel (HCS) for medium-duty wood applications. This wood cutting blade is also ideal for PVC, drywall, and more, not designed for metal contact. Popular projects include framing and construction. Compatible with all Starlock™ multi-tools including Bosch, Fein, Makita, Metabo, Festool, and This blade also fits non-Starlock™ Milwaukee multi-tools.


Universal Starlock Mounting System for use with ALL Starlock Oscillating Multi-Tools

For cutting Wood, Drywall, PVC, and other soft materials.

Edge Ground Teeth for Fast Wood Cuts

High Carbon Steel Blade

Black Oxide Finish Resists Corrosion

Laser Etched Markings For Easy Blade & Application Identification

1-3/8" Cutting Width

1-5/8" Max Plunge Depth

Hour Glass Blade Body Shape For Faster, More Efficient Plunge Cuts

Also compatible with Milwaukee Tool non-Starlock multi-tools

Specifications

Brand Name Imperial Sub Brand Starlock™
Color/Finish Black Oxide UPC 819846015228

Packages

1 - UNIT - 1