SIEMENS 20A 120V 1-Pole QTA Low Voltage Twin Tandem Combination Arc Fault Circuit Breaker
Description
BRKR QTA AFCI TWIN 120V 20A 10KA CSA
Specifications
| Brand Name | Siemens | Item Name | Arc Fault Circuit Interrupter |
| Type | Electronic, Twin | Number of Poles | 1 |
| Interrupt Rating | 10 kA | Amperage Rating | 20 A |
| Voltage Rating | 120 V | Terminal Connection | Pigtail |
| Mounting Type | Plug-On | Trip Type | Thermal Magnetic |
| Dimensions | 3.14 in L x 0.787 in W | Standards | cUL Listed, CSA Certified |
| Application | For Personal Protection | UPC | 804766949845 |
Packages
| 1 - UNIT - 1 |