PANDUIT PH10-8R-E Pan-Term® PH10-8R-E Ring Terminal, Yellow, Heat Shrink, 10-12 AWG, #8 Stud,
Description
The PH10-8R-E Pan-TermĀ® Terminal is a heat shrink ring terminal that provides a sealed, protective barrier ideal for high moisture applications. The ring tongue design assures a secure connection in high vibration applications, and the brazed seam protects terminal barrel from splitting during the crimp process.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Tin-Plated |
| Color | Yellow | Barrel Type | Brazed Seam |
| Barrel Length | 0.25 in | Temperature Rating | 230 F |
| Width | 0.37 in | Standards | cULus Listed 587H E52164, CSA Certified LR31212 |
| UPC | 074983818105 |
Packages
| 100 - UNIT - (100) |