PANDUIT PV10-14F-D Pan-Term® PV10-14F-D Loose Piece Terminal
Description
Fork Terminal, vinyl insulated, funnel entry, 14- 10 AWG, 1/4 stud size, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Tin-Plated |
| Color | Yellow | Barrel Type | Funnel |
| Barrel Length | 0.44 in | Temperature Rating | 221 F |
| Width | 0.49 in | Standards | UL Listed 587H E52164; CSA Certified LR31212 |
| UPC | 074983804177 |
Packages
| 500 - UNIT - (500) |