Abbotsford
pantmstehs8bd350

PANDUIT TMSTEHS8B-D350 Panduit TMSTEHS8B-D350 Heavy Duty Bolt-On Stud Mount

Price $1.9856 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:TMSTEHS8B-D350

Description

Panduit TMSTEHS8B-D350 Heavy Duty Bolt-On Stud Mounts can manage three bundles with one mount. The bolt-on design has suitable mechanical strength to resist 120 ft-lbs of torque. They are made of Impact Modified Heat Stabilized Weather Resistant Nylon 6.6 and are ideal for heavy duty applications. Require a .3125” (8mm) stud diameter for mounting and can be used with miniature through wide strap extra heavy cable ties. For outdoor or indoor use, are black in color and come in packages of 500.

Specifications

Brand Name Panduit Type Heavy Duty Stud Mount
Material Nylon Color Black
Width 1 in Height 1.25 in
UPC 613056759473

Packages

500 - UNIT - (500)