Abbotsford
RUSAW70V6WHT

RUSSOUND 6.5 inch 70V/100V AW70V6 Surface Mount Indoor/Outdoor Speaker, White

Price $635.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RUSSOUND
Manufacturer #:4700-853883

Description

The AW70V6 speakers are designed to add high quality, custom-tailored sound for distributed audio systems using either 70V or 100V amplification. With an easily adjustable weatherproof tap setting switch on the rear panel, these versatile speakers even include a bypass setting to allow their use as high performance 6-ohm speakers. Their 1” titanium dome tweeters combined in a ported-cabinet design with 6.5” injection-molded polypropylene woofers, provide the audio quality that our customers have come to know and expect from Russound, while rugged enough for even the most extreme outdoor environments.FEATURES:- Rugged, One-Handed Mounting Bracket- Long-Lasting, Gold Plated Connectors- Easily Adjustable Tap Settings- Rustproof Aluminum Grilles- Narrow Taper for Corner Mounting- Sold in Pairs- Trusted 2-year Warranty

Packages

1 - UNIT - 1