Abbotsford
WAG216241

WAGO 216-241 0.5 mm² Insulated Ferrule Sleeve, White

Price $0.2800 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 100
Manufacturer:WAGO
Manufacturer #:216-241

Description

Ferrule; Sleeve for 0.5 mm² / 20 AWG; insulated; electro-tin plated; electrolytic copper; gastight crimped; acc. to DIN 46228, Part 4/09.90; white

Specifications

Brand Name Wago Corp Item Name Ferrule
Type Insulated Conductor Size 20 AWG
Strip Length 0.47 in Overall Length 16 mm
Contact Material Electrolytic Copper Color White
Finish Tin-Plated Outside Diameter 3.1 mm
Standards RoHS Compliant UPC 044918125516

Packages

1000 - UNIT - (1000)