Abbotsford
wag216264

WAGO 216-264 1.5 mm 16 AWG Insulated Ferrule Sleeve, Black

Price $0.2600 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 100
Manufacturer:WAGO
Manufacturer #:216-264

Description

Ferrule; Sleeve for 1.5 mm² / AWG 16; insulated; electro-tin plated; electrolytic copper; gastight crimped; acc. to DIN 46228, Part 4/09.90; black

Specifications

Brand Name Wago Corp Item Name Ferrule
Type Insulated Conductor Size 16 AWG
Strip Length 0.55 in Contact Material Electrolytic Copper
Color Black Finish Tin-Plated
UPC 044918125585

Packages

1000 - UNIT - (1000)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok