Abbotsford
WAG216266

WAGO 216-266 2.5mm 14 AWG Insulated Ferrule Sleeve, Blue

Price $0.2700 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 100
Manufacturer:WAGO
Manufacturer #:216-266

Description

Ferrule; Sleeve for 2.5 mm² / AWG 14; insulated; electro-tin plated; electrolytic copper; gastight crimped; acc. to DIN 46228, Part 4/09.90; blue

Specifications

Brand Name Wago Corp Item Name Ferrule
Type Insulated Conductor Size 14 AWG
Strip Length 0.55 in Contact Material Electrolytic Copper
Color Blue Finish Tin-Plated
UPC 044918125592

Packages

1000 - UNIT - (1000)