Abbotsford
WAG773102VE000500

WAGO 773-102/VE00-0500 2-Conductor PUSH WIRE® Connector (500 Pieces/Bag), Yellow

Inventory
Unavailable for order at Abbotsford
Manufacturer:WAGO
Manufacturer #:773-102/VE00-0500

Description

PUSHWIRE® splicing connector; 2-conductor; yellowBag of 500 pieces

Specifications

Brand Name Wago Corp Sub Brand Pushwire®
Item Name Wire Connector Voltage Rating 400 V
Amperage Rating 24 A Conductor Size 18-12 AWG Solid, 16-12 AWG Stranded
Series/Model 773 Number of Conductors 2
Connection Type Push-In Color Transparent/Yellow
Contact Material Aluminum/Copper Length 0.768 in
Temperature Rating 60 °C Standards cULus Listed, RoHS Compliant, UL 94V-2 Flammability Rating

Packages

500 - UNIT - (500)